Motion
FFTRY-5.00-SSP-R

PCI
FFTRY-5.00-SSP-R

Double Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7508 in Bore, 2.7500 in Roller Width, 5.9400 in, 150.90 mm Flange OD
MI ITEM #14337118
MFR #FFTRY-5.00-SSP-R
Price$5,018.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-5.00-SSP-R

Double Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7508 in Bore, 2.7500 in Roller Width, 5.9400 in, 150.90 mm Flange OD
MI ITEM #14337118
MFR #FFTRY-5.00-SSP-R

Mfr description
FFTRY-5.00-SSP-R YOKE - FLANGED TRACK RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,018.70/each

Specifications

Dimensions

  • Bore Diameter
    1.7508 in
  • Flange Diameter
    5.9400 in, 150.90 mm
  • Flange Thickness
    0.7200 in;18.30 mm
  • Hole Diameter
    1.7508 in, 44.50 mm
  • Outside Diameter
    5.0000 in, 127 mm
  • Roller Diameter
    5.0000 in
  • Roller Width
    2.7500 in
  • Shoulder Diameter
    3.2000 in;81.30 mm
  • Tread Width
    1.4400 in;36.40 mm
  • Weight
    14.80 lbs, 6.73 kg

Details

  • Axial Dynamic Load Capacity
    14350 lbf;63857.5 N
  • Axial Static Load Capacity
    37660 lbf;167587 N
  • Dynamic Load Capacity
    169367 N, 38060 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    1550 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    169367 N, 38060 lbf
  • Radial Static Load Capacity
    259880 N, 58400 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Double Flange
  • Seal Type
    Rubber Dual Lip
  • Series
    FFTRY-SSP-R
  • Static Load Capacity
    259880 N, 58400 lbf
  • Type
    Double Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)