Motion
VTRY-1.50-SSP

PCI
VTRY-1.50-SSP

V-Groove Yoke Roller - 1.5000 in Roller Dia., 0.6300 in Width, 0.3130 in Bore Dia.
Mi Item #14337247
MFR #VTRY-1.50-SSP
Price$401.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-1.50-SSP

V-Groove Yoke Roller - 1.5000 in Roller Dia., 0.6300 in Width, 0.3130 in Bore Dia.
Mi Item #14337247
MFR #VTRY-1.50-SSP

Mfr description
VTRY-1.50-SSP YOKE - V-GROOVED TRACK ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.3130 in
  • Hole Diameter
    0.3130 in, 8 mm
  • Outside Diameter
    1.5000 in, 38.10 mm
  • Point Diameter  
    1.0630 in, 27 mm
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.6300 in
  • Shoulder Diameter
    0.6000 in;15.20 mm
  • Weight
    0.20 lbs, 0.09 kg
  • Width To Groove Center
    0.3400 in;8.60 mm

Details

  • Axial Dynamic Load Capacity
    130 lbf;578.5 N
  • Axial Static Load Capacity
    70 lbf;311.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    2447.5 N, 550 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    20000 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    2447.5 N, 550 lbf
  • Radial Static Load Capacity
    1201.5 N, 270 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-SSP
  • Static Load Capacity
    1201.5 N, 270 lbf
  • Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)