Motion
VTRY-2.00-SSP

PCI
VTRY-2.00-SSP

V-Groove Yoke Roller - 2.0000 in Roller Dia., 0.8800 in Width, 0.4380 in Bore Dia.
MI ITEM #14337249
MFR #VTRY-2.00-SSP
Price$407.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-2.00-SSP

V-Groove Yoke Roller - 2.0000 in Roller Dia., 0.8800 in Width, 0.4380 in Bore Dia.
MI ITEM #14337249
MFR #VTRY-2.00-SSP

Mfr description
VTRY-2.00-SSP YOKE - V-GROOVED TRACK ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.4380 in
  • Hole Diameter
    0.4380 in, 11.10 mm
  • Outside Diameter
    2.0000 in, 50.79 mm
  • Point Diameter  
    1.5000 in, 38.10 mm
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8800 in
  • Shoulder Diameter
    0.9000 in;22.90 mm
  • Weight
    0.54 lbs, 0.25 kg
  • Width To Groove Center
    0.4400 in;11.20 mm

Details

  • Axial Dynamic Load Capacity
    370 lbf;1646.5 N
  • Axial Static Load Capacity
    290 lbf;1290.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    6452.5 N, 1450 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    19000 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    6452.5 N, 1450 lbf
  • Radial Static Load Capacity
    5117.5 N, 1150 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-SSP
  • Static Load Capacity
    5117.5 N, 1150 lbf
  • Type
    V-Grooved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)