Motion
VTRY-3.00-SSP

PCI
VTRY-3.00-SSP

V-Groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6255 in Bore Dia.
MI ITEM #14337252
MFR #VTRY-3.00-SSP
Price$639.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-3.00-SSP

V-Groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6255 in Bore Dia.
MI ITEM #14337252
MFR #VTRY-3.00-SSP

Mfr description
VTRY-3.00-SSP YOKE - V-GROOVED TRACK ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.6255 in
  • Hole Diameter
    0.6255 in, 15.90 mm
  • Outside Diameter
    3.0000 in, 76.20 mm
  • Point Diameter  
    2.0600 in, 52.30 mm
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.2500 in
  • Shoulder Diameter
    1.1000 in;27.90 mm
  • Weight
    1.69 lbs, 0.77 kg
  • Width To Groove Center
    0.6600 in;16.80 mm

Details

  • Axial Dynamic Load Capacity
    740 lbf;3293 N
  • Axial Static Load Capacity
    570 lbf;2536.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    13083 N, 2940 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    11000 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    13083 N, 2940 lbf
  • Radial Static Load Capacity
    10012.5 N, 2250 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-SSP
  • Static Load Capacity
    10012.5 N, 2250 lbf
  • Type
    V-Grooved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)