Motion
VTRY-5.00-SSP

PCI
VTRY-5.00-SSP

V-Groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1255 in Bore Dia.
Mi Item #14337260
MFR #VTRY-5.00-SSP
Price$1,248.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-5.00-SSP

V-Groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1255 in Bore Dia.
Mi Item #14337260
MFR #VTRY-5.00-SSP

Mfr description
VTRY-5.00-SSP YOKE - V-GROOVED TRACK ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,248.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.1255 in
  • Hole Diameter
    1.1255 in, 28.60 mm
  • Outside Diameter
    5.0000 in, 127 mm
  • Point Diameter  
    3.5000 in, 88.90 mm
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.0000 in
  • Shoulder Diameter
    2.0000 in;50.80 mm
  • Weight
    7.61 lbs, 3.46 kg
  • Width To Groove Center
    1.0300 in;26.20 mm

Details

  • Axial Dynamic Load Capacity
    6210 lbf;27634.5 N
  • Axial Static Load Capacity
    15480 lbf;68886 N
  • Dynamic Load Capacity
    83081.5 N, 18670 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    2490 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    83081.5 N, 18670 lbf
  • Radial Static Load Capacity
    121040 N, 27200 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Dual Lip
  • Series
    VTRY-SSP
  • Static Load Capacity
    121040 N, 27200 lbf
  • Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)