Motion
VTRY-1.75-SSP-R

PCI
VTRY-1.75-SSP-R

V-Groove Yoke Roller - 1.7500 in Roller Dia., 0.7500 in Width, 0.3755 in Bore Dia.
Mi Item #14337266
MFR #VTRY-1.75-SSP-R
Price$462.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-1.75-SSP-R

V-Groove Yoke Roller - 1.7500 in Roller Dia., 0.7500 in Width, 0.3755 in Bore Dia.
Mi Item #14337266
MFR #VTRY-1.75-SSP-R

Mfr description
VTRY-1.75-SSP-R YOKE - V-GROOVED TRACK R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.3755 in
  • Hole Diameter
    0.3755 in, 9.50 mm
  • Outside Diameter
    1.7500 in, 44.50 mm
  • Point Diameter  
    1.3130 in, 33.40 mm
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    0.7500 in
  • Shoulder Diameter
    0.6000 in;15.20 mm
  • Weight
    0.35 lbs, 0.16 kg
  • Width To Groove Center
    0.4100 in;10.40 mm

Details

  • Axial Dynamic Load Capacity
    230 lbf;1023.5 N
  • Axial Static Load Capacity
    170 lbf;756.5 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    4094 N, 920 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    20000 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    4094 N, 920 lbf
  • Radial Static Load Capacity
    2937 N, 660 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-SSP-R
  • Static Load Capacity
    2937 N, 660 lbf
  • Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)