Motion
VTRY-3.50-9-SSP-R

PCI
VTRY-3.50-9-SSP-R

V-Groove Yoke Roller - 3.5000 in Roller Dia., 1.6300 in Width, 0.7505 in Bore Dia.
MI ITEM #14337272
MFR #VTRY-3.50-9-SSP-R
Price$1,126.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-3.50-9-SSP-R

V-Groove Yoke Roller - 3.5000 in Roller Dia., 1.6300 in Width, 0.7505 in Bore Dia.
MI ITEM #14337272
MFR #VTRY-3.50-9-SSP-R

Mfr description
VTRY-3.50-9-SSP-R YOKE - V-GROOVED TRACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.7505 in
  • Hole Diameter
    0.7505 in, 19.10 mm
  • Outside Diameter
    3.5000 in, 88.90 mm
  • Point Diameter  
    2.2500 in, 57.20 mm
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6300 in
  • Shoulder Diameter
    1.2000 in;30.50 mm
  • Weight
    2.53 lbs, 1.15 kg
  • Width To Groove Center
    0.8400 in;21.30 mm

Details

  • Axial Dynamic Load Capacity
    800 lbf;3560 N
  • Axial Static Load Capacity
    660 lbf;2937 N
  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    14151 N, 3180 lbf
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    9500 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    14151 N, 3180 lbf
  • Radial Static Load Capacity
    11703.5 N, 2630 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-SSP-R
  • Static Load Capacity
    11703.5 N, 2630 lbf
  • Type
    V-Grooved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)