Motion
PTRY-3.50-SSP

PCI
PTRY-3.50-SSP

Plain Yoke Roller - 3.5000 in Roller Diameter, 1.1255 in Bore, 2.0000 in Roller Width, Stainless Steel Material
MI ITEM #14337858
MFR #PTRY-3.50-SSP
Price$1,055.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-3.50-SSP

Plain Yoke Roller - 3.5000 in Roller Diameter, 1.1255 in Bore, 2.0000 in Roller Width, Stainless Steel Material
MI ITEM #14337858
MFR #PTRY-3.50-SSP

Mfr description
PTRY-3.50-SSP YOKE - PLAIN TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.1255 in
  • Hole Diameter
    1.1255 in, 28.60 mm
  • Outside Diameter
    3.5000 in, 88.90 mm
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Shoulder Diameter
    2.0000 in;50.80 mm
  • Weight
    4.37 lbs, 1.99 kg

Details

  • Axial Dynamic Load Capacity
    6210 lbf;27634.5 N
  • Axial Static Load Capacity
    15480 lbf;68886 N
  • Dynamic Load Capacity
    83081.5 N, 18670 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Material Grade
    Stainless Steel Plus
  • Max Rpm
    2140 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    83081.5 N, 18670 lbf
  • Radial Static Load Capacity
    121040 N, 27200 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Plain / Cylindrical
  • Seal Type
    Rubber Dual Lip
  • Series
    PTRY-SS
  • Static Load Capacity
    121040 N, 27200 lbf
  • Type
    Cylindrical, Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)