Motion
11H
Coupling Sleeve - 11
Mi Item #14338533
MFR #11H
Price$1,010.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 11
Mi Item #14338533
MFR #11H

Mfr description
11H HYTREL FLEX INSERT SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,010.46/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    8.1800 in
  • Coupling Size Code
    11

Details

  • Coupling Component
    Sleeve
  • Hub Flange Type Code
    H
  • Operating Temperature Range
    0 to 250 °F
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)