Motion
11S-2-1/8
Sleeve Coupling Flange - Size 11, 2.1250 in Bore, Cast Iron Material
Mi Item #14338544
MFR #11S-2-1/8
Price$299.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 11, 2.1250 in Bore, Cast Iron Material
Mi Item #14338544
MFR #11S-2-1/8

Mfr description
11S-2-1/8 11S FLEX COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.44/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Outside Diameter
    8.6250 in
  • Coupling Size Code
    11
  • Hub End Outside Diameter
    5.2500 in
  • Length Through Bore  
    7.1250 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Hub Material
    Cast Iron
  • Lubrication
    Maintanence Free
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Shaft Attachment
    Keyway and Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)