1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
11S-2-3/8
Sleeve Coupling Flange - Size 11, 2.3750 in Bore
MI ITEM #
14338546
MFR #
11S-2-3/8
Price
$299.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
MASTERDRIVE INC 11S-2-3/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
11S-2-3/8
Sleeve Coupling Flange - Size 11, 2.3750 in Bore
MI ITEM #
14338546
MFR #
11S-2-3/8
Mfr description
11S-2-3/8 11S FLEX COUPLING HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$299
.44
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.3750 in
Coupling Outside Diameter
8.6250 in
Coupling Size Code
11
Length Through
Bore
7.1250 in
Details
Bore Type
Finished Bore
Hub Flange Type Code
S
Product Type
Sleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items