Motion
12S-2-3/4
Sleeve Coupling Flange - Size 12, 2.7500 in Bore
Mi Item #14338570
MFR #12S-2-3/4
Price$395.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 12, 2.7500 in Bore
Mi Item #14338570
MFR #12S-2-3/4

Mfr description
12S-2-3/4 12S FLEX COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.90/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Coupling Outside Diameter
    10.0000 in
  • Coupling Size Code
    12
  • Length Through Bore  
    8.2500 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)