1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
12S-2-5/8
Sleeve Coupling Flange - Size 12, 2.6250 in Bore
MI ITEM #
14338572
MFR #
12S-2-5/8
Price
$395.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
MASTERDRIVE INC 12S-2-5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
12S-2-5/8
Sleeve Coupling Flange - Size 12, 2.6250 in Bore
MI ITEM #
14338572
MFR #
12S-2-5/8
Mfr description
12S-2-5/8 12S FLEX COUPLING HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$395
.90
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.6250 in
Coupling Outside Diameter
10.0000 in
Coupling Size Code
12
Length Through
Bore
8.2500 in
Details
Bore Type
Finished Bore
Product Type
Sleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items