Motion
12S-3-7/16

MASTERDRIVE INC
12S-3-7/16

Sleeve Coupling Flange - Size 12, 3.4375 in Bore
Mi Item #14338576
MFR #12S-3-7/16
Price$364.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
12S-3-7/16

Sleeve Coupling Flange - Size 12, 3.4375 in Bore
Mi Item #14338576
MFR #12S-3-7/16

Mfr description
12S-3-7/16 12S FLEX COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.91/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Coupling Outside Diameter
    10.0000 in
  • Coupling Size Code
    12
  • Length Through Bore  
    8.2500 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)