Specifications
Dimensions
- Coupling Outside Diameter2.9370 in
- Coupling Size Code5
Details
- Hub Flange Type CodeE
- Operating Temperature Range0 to 272 °F
- Product TypeCoupling Sleeves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)