Motion
9B
Sleeve Coupling Flange - Size 9, Cast Iron Material
Mi Item #14338615
MFR #9B
Price$186.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 9, Cast Iron Material
Mi Item #14338615
MFR #9B

Mfr description
9B TYPE B FLEX COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.35/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.3500 in
  • Coupling Size Code
    9
  • Length Through Bore  
    4.7500 in

Details

  • Bore Type
    QD Bushed
  • Bushing Type
    QD
  • Coupling Component
    Flange
  • Hub Material
    Cast Iron
  • Lubrication
    Maintanence Free
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Shaft Attachment
    QD Bushed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)