Motion
8B
Sleeve Coupling Flange - Size 8, Cast Iron Material
Mi Item #14338627
MFR #8B
Price$150.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 8, Cast Iron Material
Mi Item #14338627
MFR #8B

Mfr description
8B TYPE B FLEX COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.26/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.4500 in
  • Coupling Size Code
    8
  • Length Through Bore  
    4.0625 in

Details

  • Bore Type
    QD Bushed
  • Bushing Type
    QD
  • Coupling Component
    Flange
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Lubrication
    Maintanence Free
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Shaft Attachment
    QD Bushed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)