Motion
SPIRAFLEX YEL 3X300'

CONTINENTAL
SPIRAFLEX YEL 3X300'

SPIRAFLEX YEL 3X300'
Mi Item #14356760
MFR #SPIRAFLEX YEL 3X300'
Price$18.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX YEL 3X300'

SPIRAFLEX YEL 3X300'
Mi Item #14356760
MFR #SPIRAFLEX YEL 3X300'

Mfr description
SPIRAFLEX YEL 3X300'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.72/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    0.777 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)