Motion
SPIRAFLEX RED MD 4" X 300' 2600

CONTINENTAL
SPIRAFLEX RED MD 4" X 300' 2600

SPIRAFLEX RED MD 4" X 300' 2600
MI ITEM #14356770
MFR #SPIRAFLEX RED MD 4" X 300' 2600
List Price$13.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX RED MD 4" X 300' 2600

SPIRAFLEX RED MD 4" X 300' 2600
MI ITEM #14356770
MFR #SPIRAFLEX RED MD 4" X 300' 2600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.91/ft for your price

Overview

Mfr description
SPIRAFLEX RED MD 4" X 300' 2600

Specifications

  • Hose Type
    Water
  • Weight
    0.858 lb
  • Cover Color
    Red
  • Maximum Temperature
    150 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought