Overview
Mfr description
SPIRAFLEX GRY 1-1/2X300'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.183 lb
- Cover ColorGray
- Maximum Temperature150 °F
- Cover MaterialPVC
- Minimum Temperature-10 °F
- Temperature Range-10°F to 150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data