Overview
Mfr description
PLIOVIC PLUS RED 250WP 3/8"X750' REEL
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.131 lb
- Cover ColorRed
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-10 °F
- Temperature Range-10°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data