Motion
PLIOVIC   RED 250WP 5/8"X500' REEL

CONTINENTAL
PLIOVIC RED 250WP 5/8"X500' REEL

PLIOVIC RED 250WP 5/8"X500' REEL
Mi Item #14356781
MFR #PLIOVIC RED 250WP 5/8"X500' REEL
Price$2.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC RED 250WP 5/8"X500' REEL

PLIOVIC RED 250WP 5/8"X500' REEL
Mi Item #14356781
MFR #PLIOVIC RED 250WP 5/8"X500' REEL

Mfr description
PLIOVIC PLUS RED 250WP 5/8"X500' REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.6250 in
  • Weight
    0.206 lb

Details

  • Cover Color
    Red
  • Cover Material
    PVC
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)