Motion
AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'

CONTINENTAL
AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'

AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'
MI ITEM #14356784
MFR #AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'

AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'
MI ITEM #14356784
MFR #AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AGSPRAY 1800 ORA 600WP 3:1 D.F. 3/8X400'

Specifications

  • Hose Type
    Chemical
  • Nominal Hose Inner Diameter
  • Weight
    0.148 lb
  • Cover Color
    Orange
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought