Motion
PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'

CONTINENTAL
PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'

PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'
MI ITEM #14356785
MFR #PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'
Price$3.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'

PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'
MI ITEM #14356785
MFR #PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.23/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    0.196 lb

Details

  • Cover Color
    Orange
  • Cover Material
    PVC
  • Hose Type
    Chemical
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F

Overview

Mfr description
PLIOVIC 1800 ORA 600WP 3:1 DF 1/2"X300'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought