Motion
AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'

CONTINENTAL
AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'

AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'
Mi Item #14356786
MFR #AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'
Price$4.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'

AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'
Mi Item #14356786
MFR #AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'

Mfr description
AG SPRAY 1800 ORA 600WP 3:1DF 3/4X300'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.42/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.269 lb

Details

  • Cover Color
    Orange
  • Cover Material
    PVC
  • Hose Type
    Chemical
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)