Motion
PLIOVIC   BLU 250WP 1/4"X750' REEL

CONTINENTAL
PLIOVIC BLU 250WP 1/4"X750' REEL

PLIOVIC BLU 250WP 1/4"X750' REEL
Mi Item #14356787
MFR #PLIOVIC BLU 250WP 1/4"X750' REEL
Price$1.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC BLU 250WP 1/4"X750' REEL

PLIOVIC BLU 250WP 1/4"X750' REEL
Mi Item #14356787
MFR #PLIOVIC BLU 250WP 1/4"X750' REEL

Mfr description
PLIOVIC PLUS BLU 250WP 1/4"X750' REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.04/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in
  • Weight
    0.082 lb

Details

  • Cover Color
    Blue
  • Cover Material
    PVC
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)