Motion
20029333  BLK 250WP 3/8"X750' REEL

CONTINENTAL
20029333 BLK 250WP 3/8"X750' REEL

20029333 BLK 250WP 3/8"X750' REEL
MI ITEM #14356795
MFR #20029333 BLK 250WP 3/8"X750' REEL
List Price$1.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
20029333 BLK 250WP 3/8"X750' REEL

20029333 BLK 250WP 3/8"X750' REEL
MI ITEM #14356795
MFR #20029333 BLK 250WP 3/8"X750' REEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.52/ft for your price

Overview

Mfr description
PLIOVIC PLUS BLK 250WP 3/8"X750' REEL

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.132 lb
  • Cover Color
    Black
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text