Motion
SPIRAFLEX VACUUM WHI 2X50'

CONTINENTAL
SPIRAFLEX VACUUM WHI 2X50'

SPIRAFLEX VACUUM WHI 2X50'
MI ITEM #14356811
MFR #SPIRAFLEX VACUUM WHI 2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX VACUUM WHI 2X50'

SPIRAFLEX VACUUM WHI 2X50'
MI ITEM #14356811
MFR #SPIRAFLEX VACUUM WHI 2X50'

Mfr description
SPIRAFLEX VACUUM WHI 2X50'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    0.421 lb

Details

  • Cover Color
    White
  • Cover Material
    PVC
  • Hose Type
    Material Handling
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)