Motion
SPIRATHANE LD 3X100'

CONTINENTAL
SPIRATHANE LD 3X100'

SPIRATHANE LD 3X100'
MI ITEM #14356820
MFR #SPIRATHANE LD 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRATHANE LD 3X100'

SPIRATHANE LD 3X100'
MI ITEM #14356820
MFR #SPIRATHANE LD 3X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPIRATHANE LD 3X100'

Specifications

  • Hose Type
    Material Handling
  • Nominal Hose Inner Diameter
  • Weight
    0.592 lb
  • Cover Color
    Black
  • Maximum Temperature
    158 °F
  • Cover Material
    Polyurethane
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought