Overview
Mfr description
SPIRATHANE LD 8X20'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight1.599 lb
- Cover ColorBlack
- Maximum Temperature158 °F
- Cover MaterialPolyurethane
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data