Overview
Mfr description
SPIRATHANE HD BLU 6X50'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight2.907 lb
- Cover ColorBlue
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data