Motion
SPIRAFLEX 1600 1-1/2X100' Green

CONTINENTAL
SPIRAFLEX 1600 1-1/2X100' Green

SPIRAFLEX 1600 1-1/2X100' Green
Mi Item #14356842
MFR #SPIRAFLEX 1600 1-1/2X100' Green
Price$4.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX 1600 1-1/2X100' Green

SPIRAFLEX 1600 1-1/2X100' Green
Mi Item #14356842
MFR #SPIRAFLEX 1600 1-1/2X100' Green

Mfr description
SPIRAFLEX 1600 1-1/2X100' GREEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    0.367 lb

Details

  • Cover Color
    Green
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)