Motion
SPIRAFLEX 1600 GREEN 2" X 100'

CONTINENTAL
SPIRAFLEX 1600 GREEN 2" X 100'

SPIRAFLEX 1600 GREEN 2" X 100'
Mi Item #14356843
MFR #SPIRAFLEX 1600 GREEN 2" X 100'
Price$5.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX 1600 GREEN 2" X 100'

SPIRAFLEX 1600 GREEN 2" X 100'
Mi Item #14356843
MFR #SPIRAFLEX 1600 GREEN 2" X 100'

Mfr description
SPIRAFLEX 1600 GREEN 2" X 100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.66/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    0.594 lb

Details

  • Cover Color
    Green
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)