Motion
SPIRAFLEX 1600 GRN 2-1/2X100'

CONTINENTAL
SPIRAFLEX 1600 GRN 2-1/2X100'

SPIRAFLEX 1600 GRN 2-1/2X100'
MI ITEM #14356844
MFR #SPIRAFLEX 1600 GRN 2-1/2X100'
List Price$9.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX 1600 GRN 2-1/2X100'

SPIRAFLEX 1600 GRN 2-1/2X100'
MI ITEM #14356844
MFR #SPIRAFLEX 1600 GRN 2-1/2X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.44/ft for your price

Overview

Mfr description
SPIRAFLEX 1600 GRN 2-1/2X100'

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Weight
    0.849 lb
  • Cover Color
    Green
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text