Overview
Mfr description
SPIRAFLEX 1600 10X20'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight8.73 lb
- Cover ColorGreen
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data