Motion
SPIRAFLEX 1500 1-1/4X100'

CONTINENTAL
SPIRAFLEX 1500 1-1/4X100'

SPIRAFLEX 1500 1-1/4X100'
MI ITEM #14356853
MFR #SPIRAFLEX 1500 1-1/4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX 1500 1-1/4X100'

SPIRAFLEX 1500 1-1/4X100'
MI ITEM #14356853
MFR #SPIRAFLEX 1500 1-1/4X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPIRAFLEX 1500 1-1/4X100'

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Weight
    0.329 lb
  • Cover Color
    Clear
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    10 °F
  • Temperature Range
    10°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought