Specifications
Dimensions
- Nominal Hose Inner Diameter5.0000 in
- Weight0.824 lb
Details
- Cover MaterialPVC
- Hose TypeMaterial Handling
- Maximum Temperature158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)