Motion
NUTRIFLO CLE 1-1/4X100'

CONTINENTAL
NUTRIFLO CLE 1-1/4X100'

NUTRIFLO CLE 1-1/4X100'
MI ITEM #14356874
MFR #NUTRIFLO CLE 1-1/4X100'
Price$8.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NUTRIFLO CLE 1-1/4X100'

NUTRIFLO CLE 1-1/4X100'
MI ITEM #14356874
MFR #NUTRIFLO CLE 1-1/4X100'

Mfr description
NUTRIFLO CLE 1-1/4X100'
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.15/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.2500 in
  • Weight
    0.352 lb

Details

  • Cover Color
    Clear
  • Cover Material
    PVC
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -15 °F
  • Temperature Range
    -15°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)