Motion
NUTRIFLO CLE 1-1/2X100'

CONTINENTAL
NUTRIFLO CLE 1-1/2X100'

NUTRIFLO CLE 1-1/2X100'
MI ITEM #14356875
MFR #NUTRIFLO CLE 1-1/2X100'
List Price$10.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NUTRIFLO CLE 1-1/2X100'

NUTRIFLO CLE 1-1/2X100'
MI ITEM #14356875
MFR #NUTRIFLO CLE 1-1/2X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.18/ft for your price

Overview

Mfr description
NUTRIFLO CLE 1-1/2X100'

Specifications

  • Hose Type
    Food & Beverage
  • Nominal Hose Inner Diameter
  • Weight
    0.408 lb
  • Cover Color
    Clear
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -15 °F
  • Temperature Range
    -15°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought