Overview
Mfr description
NUTRIFLO CLE 3X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight1.249 lb
- Cover ColorClear
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-15 °F
- Temperature Range-15°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data