Motion
NUTRIFLEX CLE 4X100'

CONTINENTAL
NUTRIFLEX CLE 4X100'

NUTRIFLEX CLE 4X100'
Mi Item #14356887
MFR #NUTRIFLEX CLE 4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NUTRIFLEX CLE 4X100'

NUTRIFLEX CLE 4X100'
Mi Item #14356887
MFR #NUTRIFLEX CLE 4X100'

Mfr description
NUTRIFLEX CLE 4X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    1.586 lb

Details

  • Cover Color
    Clear / Clear
  • Cover Material
    PVC
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -15 °F
  • Temperature Range
    -15°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)