Overview
Mfr description
VAPOR REC 3"X100' BLACK
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.677 lb
- Cover ColorBlack
- Maximum Temperature150 °F
- Cover MaterialPolyurethane
- Minimum Temperature-30 °F
- Temperature Range-30°F to 150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data