1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
ROCK DUST GRN 30WP 2-1/2X100'
ROCK DUST GRN 30WP 2-1/2X100'
MI ITEM #
14356893
MFR #
ROCK DUST GRN 30WP 2-1/2X100'
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL ROCK DUST GRN 30WP 2-1/2X100'
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
ROCK DUST GRN 30WP 2-1/2X100'
ROCK DUST GRN 30WP 2-1/2X100'
MI ITEM #
14356893
MFR #
ROCK DUST GRN 30WP 2-1/2X100'
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ROCK DUST GRN 2-1/2X100'
Specifications
Hose Type
Mining
Weight
0.559 lb
Cover Color
Green
Maximum Temperature
70 °F
Cover Material
PVC
Minimum Temperature
18 °F
Temperature Range
18°F to 70 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought