Motion
ROCK DUST 3X100' GREEN

CONTINENTAL
ROCK DUST 3X100' GREEN

ROCK DUST 3X100' GREEN
Mi Item #14356894
MFR #ROCK DUST 3X100' GREEN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ROCK DUST 3X100' GREEN

ROCK DUST 3X100' GREEN
Mi Item #14356894
MFR #ROCK DUST 3X100' GREEN

Mfr description
ROCK DUST 3X100' GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    0.672 lb

Details

  • Cover Color
    Green
  • Cover Material
    PVC
  • Hose Type
    Mining
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)