Motion
GRASSVAC BLK/CLR 4"X100'

CONTINENTAL
GRASSVAC BLK/CLR 4"X100'

GRASSVAC BLK/CLR 4"X100'
MI ITEM #14356900
MFR #GRASSVAC BLK/CLR 4"X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GRASSVAC BLK/CLR 4"X100'

GRASSVAC BLK/CLR 4"X100'
MI ITEM #14356900
MFR #GRASSVAC BLK/CLR 4"X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    0.717 lb

Details

  • Cover Color
    Clear / Black
  • Cover Material
    PVC
  • Hose Type
    Material Handling
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F

Overview

Mfr description
GRASSVAC BLK/CLR 4"X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought