Motion
AIR SEEDER TPU WHT/CLR 2X100'

CONTINENTAL
AIR SEEDER TPU WHT/CLR 2X100'

AIR SEEDER TPU WHT/CLR 2X100'
Mi Item #14356914
MFR #AIR SEEDER TPU WHT/CLR 2X100'
Price$14.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AIR SEEDER TPU WHT/CLR 2X100'

AIR SEEDER TPU WHT/CLR 2X100'
Mi Item #14356914
MFR #AIR SEEDER TPU WHT/CLR 2X100'

Mfr description
AIR SEEDER TPU WHT/CLR 2X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    0.518 lb

Details

  • Cover Color
    White / Clear
  • Cover Material
    Vinyl Nitrile
  • Hose Type
    Material Handling
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)