Overview
Mfr description
AIR SEEDER TPU WHT/CLR 4X100'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight1.563 lb
- Cover ColorWhite / Clear
- Maximum Temperature158 °F
- Cover MaterialVinyl Nitrile
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data