Overview
Mfr description
SPIRAFLEX AGGIE PVC 1X100'
Specifications
- Hose TypeWater
- Cover ColorClear
- Cover MaterialPVC
- Nominal Hose Inner Diameter
- Maximum Temperature158 °F
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
- Weight0.243 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data