Motion
VAPOR REC SW 4X100'

CONTINENTAL
VAPOR REC SW 4X100'

VAPOR REC SW 4X100'
Mi Item #14356941
MFR #VAPOR REC SW 4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VAPOR REC SW 4X100'

VAPOR REC SW 4X100'
Mi Item #14356941
MFR #VAPOR REC SW 4X100'

Mfr description
VAPOR REC SW 4X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    0.979 lb

Details

  • Cover Color
    Red / Clear
  • Cover Material
    Polyurethane
  • Hose Type
    Petroleum
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)