1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
FIRE ENGINE SUCTION 4"X100'
FIRE ENGINE SUCTION 4"X100'
MI ITEM #
14356951
MFR #
FIRE ENGINE SUCTION 4"X100'
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL FIRE ENGINE SUCTION 4"X100'
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
FIRE ENGINE SUCTION 4"X100'
FIRE ENGINE SUCTION 4"X100'
MI ITEM #
14356951
MFR #
FIRE ENGINE SUCTION 4"X100'
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FIRE ENGINE SUCTION 4"X100'
Specifications
Hose Type
Water
Nominal Hose Inner Diameter
4.0000 in
Weight
1.66 lb
Cover Color
Clear / Black
Maximum Temperature
158 °F
Cover Material
PVC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought